Beli heat tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp159.900

    Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
    atribut:
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
    • Construction: Single layer
    • Shrink Completion Temperature (°C): 90
    • Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
    • Characteristic: Flame retardant, flexible, insulating
    • Color: Black
    • Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • Ratio: 2:01
    • Shrink Temperature: 90 degrees Celsius or higher
    • Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
  2. Panduit Heat Shrink Cable Sleeve Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp239.900

    Panduit Heat Shrink Cable Sleeve Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Characteristics: Flexibility, flame retardancy
    • Material: Polyolefin
    • Length (m): 0.152
    • Withstand Voltage (V) : 600
  3. Sika SikaHyflex-250 Facade Construction (Sealant Fasad)
    Mulai

    Rp189.900

    Sika SikaHyflex-250 Facade Construction (Sealant Fasad)
    Deskripsi:
    SikaHyflex-250 Facade is a 1-component, moisture-curing, low-modulus elastic joint sealant.
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
    • Color: Concrete grey
    • Composition: i-Cure Technology polyurethane
    • Shelf Life: SikaHyflex-250 Facade has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
    • Storage Conditions: SikaHyflex-250 Facade shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
    • Density (kg/L): ~1.35 (ISO 1183-1)
    • Elastic Recovery (%): ~80 (ISO 7389)
    • Movement Capability (%): ± 25 (ISO 9047); +100/-50 (ASTM C 719)
    • Resistance to Weathering: 10 (ISO / DIS 19862)
    • Secant Tensile Modulus (N/mm²): ~0.30 at 100% elongation (23°C); ~0.60 at 100% elongation (-20°C)
    • Service Temperature (°C): -40 to +70
    • Shore A Hardness: >28 days
    • Tear Propagation Resistance (N/mm): ~5.0 (ISO 34)
  4. Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp239.900

    Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Shrinking Ratio: 50% (when heated by 120°C)
    • Characteristics: Flexibility, flame retardancy
    • Material: Polyolefin
    • Length (m): 0.152
    • Withstand Voltage (V) : 600
  5. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  6. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  7. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  8. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  9. Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  10. Panduit Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Panduit Cable Sleeve (Selongsong Kabel)
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  11. Sumitomo Electric Cable Sleeve Sumitube A (Selongsong Kabel)
    Mulai

    Rp68.900

    Sumitomo Electric Cable Sleeve Sumitube A (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors Corrosion prevention of various pipes, prevention of electrolytic corrosion
  12. Fort Marker Tube (Tabung Penanda Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

  13. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  14. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  15. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  16. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
Daftar Harga heat tube Terbaru October 2026
Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)Rp159.900
Panduit Heat Shrink Cable Sleeve Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Rp239.900
Sika SikaHyflex-250 Facade Construction (Sealant Fasad)Rp189.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900
Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)Rp239.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Rp3.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)